Wall Mount Disconnect Enclosure, NEMA 4, 30 x 26 x 8", Steel/Gray Finish

Item #: 55093

Cat #: CDSC30268LG

UPC: 783510165994

Sign In or Register to view pricing and more.
Wall Mount Disconnect Enclosure, Concept Series, NEMA 4, 30 x 26 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Disconnect Enclosure, Concept Series, NEMA 4, 30 x 26 x 8 Inch, Steel With Gray Powder Coat Finish
Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.
Also known as: 783510165994, CDSC30268LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)