Wireway 90° Elbow, 10" x 10"

Item #: 550919

Cat #: F101090EIN

UPC: 783510131418

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, Type 1, Size/Dimensions: Fits 10" x 10", Material/Finish: Steel/Gray

Overview

Wireway 90° Elbow, Type 1, Size/Dimensions: Fits 10" x 10", Material/Finish: Steel/Gray
Also known as: 783510131418, F101090EIN

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)