Operator Interface, PanelView Plus 6, 3.5", GrayScale, 24VDC

Item #: 550891

Cat #: 2711P-K4M20D8

UPC: 884951344785

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory
Monitor, control, and display your application status information with Allen-Bradley® Bulletin 2711P PanelView™ Plus 6 graphic terminals. Catalog item 2711P-K4M20D8 from Rockwell Automation® is a PanelView Plus 6 Graphic Terminal 400-grayscale keypad.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 884951344785, 2711P-K4M20D8

Specifications

Volts DC: 24
Size: 3.5 in
Color: Gray
Type: Operator Interface
Volts DC: 24
Color: Gray
Size: 3.5 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)