![Single-Use Wire Grabber, 600 MCM, w/ 28" Lanyard Single-Use Wire Grabber, 600 MCM, w/ 28" Lanyard](https://rexel-cdn.com/products/image.jpg?i=08D1107B-CD00-4F03-9540-6B58C1A944EB&f=420)
Single-Use Wire Grabber, 600 MCM, w/ 28" Lanyard
Item #: 550850
Cat #: 98179
UPC: 021449981798
Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 600 MCM, w/ 28 inch Lanyard
Overview
Single-Use Wire Grabber, 600 MCM, w/ 28 inch Lanyard
Also known as: 021449981798, 98179
Specifications
Gauge: | 600 |
Length: | 28 in |
Type: | Wire Grabber |
Gauge: | 600 |
Type: | Wire Grabber |
Length: | 28 in |
Customer Reviews
No reviews for this product
(0)