This product may not be available in all locations.
![Motor Controller, Solid State, Smart, Open, 100/240VAC, 200/480VAC, 320A ND, 260A HD Motor Controller, Solid State, Smart, Open, 100/240VAC, 200/480VAC, 320A ND, 260A HD](https://rexel-cdn.com/products/image.jpg?i=5035709C-72BD-42FE-A385-7F510CCB9B32&f=420)
Motor Controller, Solid State, Smart, Open, 100/240VAC, 200/480VAC, 320A ND, 260A HD
Item #:
550842
Cat #:
150-SC3NBD
UPC:
612598994519
Sign In or Register to view pricing and more.
Documents & Guides
SMC™-50, Solid State Motor Controller, Smart, Open, 100 - 240 Volt AC, 200 - 480 Volt AC, 320 Amp Line, 554 Amp Delta Normal Duty; 260 Amp Line, 450 Amp Delta Heavy Duty
Overview
SMC™-50, Solid State Motor Controller, Smart, Open, 100 - 240 Volt AC, 200 - 480 Volt AC, 320 Amp Line, 554 Amp Delta Normal Duty; 260 Amp Line, 450 Amp Delta Heavy Duty
Our SMC™-50 soft starters are available with a current range from 108…480 A. Our SMC-50 fully solid-state soft starters are available from 90...520 A. Advanced monitoring and protection functions, superior communication capability, and energy saver mode all help this soft starter increase efficiency and reduce downtime.
Also known as: 612598994519, 150-SC3NBD
Specifications
Amps: | 320, 450, 260 |
Type: | Solid State, Motor Controller |
Amps: | 320, 450, 260 |
Type: | Solid State, Motor Controller |
Customer Reviews
No reviews for this product
(0)