5IN TRIM SHAL BAFFL PAR/BR30

Item #: 550834
Cat #: 275S-BWH
UPC: 661209266064
Sign In or Register to view pricing and more.
Documents & Guides
Juno 5in, 275 Series, Downlight Shallow Baffle Trim

Overview

Juno 5in, 275 Series, Downlight Shallow Baffle Trim
Also known as: 661209266064, 275S-BWH

Specifications

Color: Black
Diameter: 5 in
Type: Baffle Trim
Color: Black
Type: Baffle Trim
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)