25 A 194E LOAD SWITCH

Item #: 550809

Cat #: 194E-E25-1753-6A

UPC: 662468929561

Sign In or Register to view pricing and more.
Documents & Guides
25 A 194E LOAD SWITCH

Overview

25 A 194E LOAD SWITCH
IEC Load Switch, Open - Front / Door, OFF-ON 90°, 25A, 3 Poles, Supplied with a Type A Black/Grey Actuator
Also known as: 662468929561, 194E-E25-1753-6A

Specifications

Type: Load Switch
Family / Style: 194E
Type: Load Switch
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)