Operator Interface, PanelView Plus 6, 5.7", Color, 24VAC

Item #: 550787

Cat #: 2711P-K6C20A8

UPC: 884951344211

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Color, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344211, 2711P-K6C20A8

Specifications

Size: 5.7 in
Volts AC: 24
Type: Operator Interface
Size: 5.7 in
Type: Operator Interface
Volts AC: 24

Customer Reviews

No reviews for this product
(0)