Key for 7mm Triangle Insert

Item #: 55074

Cat #: AL35Y

UPC: 783510118600

Documents & Guides
Latch Kits for Type 4 and 12 Enclosures, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Latch Kits for Type 4 and 12 Enclosures, Steel
The nVent HOFFMAN HOFAL35Y fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Also known as: 783510118600, AL35Y

Specifications

Diameter: 7 mm
Material: Steel
IP/NEMA Rating: NEMA 12
Diameter: 7 mm
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)