GDSS FUS 2P3W 240V 30A N3R

Item #: 55071

Cat #: GF221NR

UPC: 783643335189

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (30A). Horse power (Std, Time delay) fused 1-PH 2-W (1-1/2, 3), 3-PH 3-W (3, 7-1/2), 250VDC (5). Special features service entrance labeled suitable for 3-PH motor loads.

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (30A). Horse power (Std, Time delay) fused 1-PH 2-W (1-1/2, 3), 3-PH 3-W (3, 7-1/2), 250VDC (5). Special features service entrance labeled suitable for 3-PH motor loads.
Also known as: 783643335189, GF221NR

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)