6" x 6" x 48" Long Type 1 Trough

Item #: 5507

Cat #: A6648T1T

UPC: 783510112844

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 1, Bulletin F40t1 (Type 1 Wiring Trough), Size/dims: 6" x 6" x 48", Material/Finish: Steel/Gray

Overview

Wire Trough, Type 1, Bulletin F40t1 (Type 1 Wiring Trough), Size/dims: 6" x 6" x 48", Material/Finish: Steel/Gray
Also known as: 783510112844, A6648T1T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)