This product may not be available in all locations.
1
more
![Discrete Input Module, Modicon X80, 16 Inputs, 24VDC Positive, For Severe Environments Discrete Input Module, Modicon X80, 16 Inputs, 24VDC Positive, For Severe Environments](https://rexel-cdn.com/products/pdocrefpf106662pfiletyperendition4000png.jpg?i=302BADD6-0C02-4C9F-8506-7A7795DF538E&f=420)
Discrete Input Module, Modicon X80, 16 Inputs, 24VDC Positive, For Severe Environments
Item #: 550685
Cat #: BMXDDI1602H
UPC: 785901041641
Sign In or Register to view pricing and more.
Documents & Guides
Discrete Input Module, Modicon X80, 16 Inputs, 24VDC Positive, For Severe Environments
Overview
Discrete Input Module, Modicon X80, 16 Inputs, 24VDC Positive, For Severe Environments
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete input module has 16 inputs with sink (positive) logic. It is an input module with an input voltage of 24V DC, a current consumption of 90mA at 3.3V DC and a power dissipation of 2.5W. There is an isolation between channels. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. It has an external fuse per group of channel 0.5A and reverse polarity protection fast blow protection type. It offers 798237 hours of MTBF. It is an IP20 rated product. It weighs 0.115kg. It is suitable for medium to large process and severe environments applications. This product is certified by EAC, RCM, UL, CSA, IEC-Ex, Merchant Navy, ATEX, CE. It meets IEC 61131-2, CSA C22.2 No 142, CSA C22.2 No 213 and UL 508 standards. This input module is compatible with 2-wire/3-wire proximity sensors conforming to IEC 60947-5-2. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901041641, BMXDDI1602H
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)