M18 Cordless Metal Saw Kit, Lithium-ion, 5-3/8"

Item #: 550622

Cat #: 2682-22

UPC: 045242242184

Sign In or Register to view pricing and more.
Documents & Guides
Metal Cutting Circular Saw, M18, Cordless, RPM: 3600, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 4.3 lbs, Includes: (2) M18 XC High Capacity Lithium Batteries, 1 Hour Charger, Carbide Tipped Blade, Blade Wrench, Contractor Bag &Saw

Overview

Metal Cutting Circular Saw, M18, Cordless, RPM: 3600, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 4.3 lbs, Includes: (2) M18 XC High Capacity Lithium Batteries, 1 Hour Charger, Carbide Tipped Blade, Blade Wrench, Contractor Bag &Saw
Milwaukee Electric Tool Corporation introduces the new M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw. This compact and lightweight metal cutting saw delivers the fastest cuts for the electrical, mechanical, plumbing, HVAC and general construction contractor. The 2682 utilizes an exclusive 4-Pole Frameless Motor for up to 35% more cutting power and best in class run-time with over 200 cuts of 3/4" EMT per charge. The Milwaukee M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.8 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2682 cordless Metal Saw features a METAL TECH ™ 5-3/8" 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2682-22 comes equipped with (2) M18™ XC High Capacity RED LITHIUM ™ Battery Packs, 30T 5-3/8" METAL TECH ™ Carbide-Tipped Metal Saw Blade, Blade Wrench, 1-Hour charger and contractor bag.
Also known as: 045242242184, 2682-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)