NEMA Motor Starter, Type S, replacement coil, Series B, 110/120VAC 50/60Hz

Item #: 55061

Cat #: 3109632050

UPC: 785901376798

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, replacement coil, Series B, 110/120VAC 50/60Hz, NEMA size 5 starter and 8903SX lighting

Overview

NEMA Motor Starter, Type S, replacement coil, Series B, 110/120VAC 50/60Hz, NEMA size 5 starter and 8903SX lighting
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SG Series B contactor, an 8536SG Series B starter or an 8903SX Series B lighting contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 1300 VA. It has an average sealed consumption of 14 VA. Coil has screw clamp connections.
Also known as: 785901376798, 3109632050

Specifications

Poles: 3, 2
Volts AC: 120
Size: 5
Type: Contactor Starter, Replacement Coil
Amps: 195
Standards: California Proposition 65
Poles: 3, 2
Size: 5
Amps: 195
Volts AC: 120
Type: Contactor Starter, Replacement Coil
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)