Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 55060

Cat #: 42EF-B1MPBC-F4

UPC: 662468595643

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 10.8 - 30 Volt DC, 35 mA, Complementary Light/Dark Operate, 3 - 50 mm Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 10.8 - 30 Volt DC, 35 mA, Complementary Light/Dark Operate, 3 - 50 mm Sensing Distance, 4 Pin DC Micro Connector
Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter.Allen-Bradley and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 662468595643, 42EF-B1MPBC-F4

Specifications

Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)