This product has been discontinued.
Vacancy Sensor Switch Dimmer, 5A, Maestro, Desert Stone
Item #: 550580
Cat #: MS-VPS5M-DS
UPC: 027557983631
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Desert Stone
Overview
Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Desert Stone
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557983631, MS-VPS5M-DS
Specifications
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Color: | Desert Stone |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Amps: | 5 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Color: | Desert Stone |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)