
24 Port TechChoice Universal Rack Mount, Cat 6
Item #: 550431
Cat #: SP6U24
UPC: 662875528739
Documents & Guides
Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU, TechChoice
Sign In or Register to view pricing and more.
Overview
Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU, TechChoice
24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks. This is a Category 6 patch panel, 24-port, universal T568A/B wiring, six-port modular, 1 rack unit.
Also known as: 662875528739, SP6U24
Specifications
Mounting: | Rack |
Size: | 1RMU |
Standards: | California Proposition 65 |
Number of Ports: | 24 |
Connector Type: | CAT 6 |
Mounting: | Rack |
Standards: | California Proposition 65 |
Connector Type: | CAT 6 |
Size: | 1RMU |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)