This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 480VAC, Size 5, 195A
Item #: 55043
Cat #: 3109632055
UPC: 785901376804
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 5, 195 Amp, Type SG, SX, 300A Series B, All Poles
Overview
Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 5, 195 Amp, Type SG, SX, 300A Series B, All Poles
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SG Series B contactor, an 8536SG Series B starter or an 8903SX Series B lighting contactor. This coil is rated for 440/480 VAC 50/60 Hz. The inrush power of this coil is 1300 VA. It has an average sealed consumption of 14 VA. Coil has screw clamp connections.
Also known as: 785901376804, 3109632055
Specifications
Poles: | 3, 2 |
Volts AC: | 480 |
Size: | 5 |
Type: | Contactor Starter, Replacement Coil |
Amps: | 195 |
Standards: | California Proposition 65 |
Poles: | 3, 2 |
Size: | 5 |
Amps: | 195 |
Volts AC: | 480 |
Type: | Contactor Starter, Replacement Coil |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)