SQD 8536SDH1V02S STARTER 600VAC

Item #: 550416

Cat #: 8536SDH1V02S

UPC: 785901001430

Sign In or Register to view pricing and more.
SQD 8536SDH1V02S STARTER 600VAC 45AMP NEMA +OPTIONS

Overview

SQD 8536SDH1V02S STARTER 600VAC 45AMP NEMA +OPTIONS
Also known as: 785901001430, 8536SDH1V02S

Specifications

Phase: 3
Poles: 3
Size: 2
Standards: California Proposition 65
Phase: 3
Size: 2
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)