TMC2 CABLE GLAND NI/BR 200NPT

Item #: 550335

Cat #: TMC2-200272NB

UPC: 781381301107

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 2 Inch, Throat Type Bushing, Gland Nut, O-Ring, Cable Type Jacketed Metal Clad, Cable Size 2.27 to 2.72 Inch, Diameter 3.82 Inch, Length 4.33 Inch, Constructional Feature Explosion-Proof, Watertight, Material Nickel Plated Brass (Body/Sleeve/Gland Nut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Viton (O-Ring), Application Hazardous Location, Approval UL 514B/2225, CSA C22.2, Enclosure Type Class I Div 2 Group A B C D, Class I Zones 1 and 2 AExe II AEx tA IIC, Class I Zones 1 and 2 Exe II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66, Continuous Operating Temperature -60 to 110 Deg C, Minimum Thread Length 1.57 Inch

Overview

Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 2 Inch, Throat Type Bushing, Gland Nut, O-Ring, Cable Type Jacketed Metal Clad, Cable Size 2.27 to 2.72 Inch, Diameter 3.82 Inch, Length 4.33 Inch, Constructional Feature Explosion-Proof, Watertight, Material Nickel Plated Brass (Body/Sleeve/Gland Nut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Viton (O-Ring), Application Hazardous Location, Approval UL 514B/2225, CSA C22.2, Enclosure Type Class I Div 2 Group A B C D, Class I Zones 1 and 2 AExe II AEx tA IIC, Class I Zones 1 and 2 Exe II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66, Continuous Operating Temperature -60 to 110 Deg C, Minimum Thread Length 1.57 Inch
Also known as: 781381301107, TMC2-200272NB

Specifications

Material: Brass
Diameter: 2 in
Diameter Range: 2.140 - 2.610 in, 2.270 - 2.720 in
Material: Brass
Diameter Range: 2.140 - 2.610 in, 2.270 - 2.720 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)