Cloud White TracJack Surface Mount Housing 2Port

Item #: 550308

Cat #: 404TJ2-88

UPC: 662875676232

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, TracJack, 2-Port, Color: Cloud White.

Overview

Surface Mount Housing, TracJack, 2-Port, Color: Cloud White.
Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface Meet UL2043 and are suitable for installation in air handling spaces (ie. plenum spaces).
Also known as: 662875676232, 404TJ2-88

Specifications

Mounting: Surface
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 2
Mounting: Surface
Color: Cloud White
Number of Ports: 2
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)