Meter Pak, Main Breaker Unit, 1200A, 208Y/120VAC, 3P, 65kAIC, UG

Item #: 550208

Cat #: EZM31200GCBU

UPC: 785901865896

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 208Y/120 Volt AC, 3-Phase, UG Service Only, Aluminum Bus Bar

Overview

Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 208Y/120 Volt AC, 3-Phase, UG Service Only, Aluminum Bus Bar
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This main unit is a main circuit breaker device with underground feed, and has a current rating of 1200 A. The bus bar has a rating of 1200 A and the unit is available as service equipment for 3 phase, 4 wires applications. The factory installed circuit breaker included is a MHF321200. Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required. Meets EUSERC Standards up to 1200A max.
Also known as: 785901865896, EZM31200GCBU

Specifications

Type: Meter Pak
Phase: 3
Mounting: Surface
Amps: 1200
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Type: Meter Pak
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 1200
Standards: California Proposition 65
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)