Pilot Light, 120VAC, 30mm, Red Indicator, Chrome Bezel

Item #: 550117

Cat #: 9001KP38R9

UPC: 78590179444

Sign In or Register to view pricing and more.
Pilot Light, 120VAC, 30mm, Red Indicator, Chrome Bezel

Overview

Pilot Light, 120VAC, 30mm, Red Indicator, Chrome Bezel
This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 78590179444, 9001KP38R9

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Diameter: 30 mm
Type: Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Pilot Light
Diameter: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)