15 Amp Hospital Grade Connector, 125V, 5-15R, Nylon, White, Python

Item #: 55009

Cat #: 8259-V

UPC: 078477055199

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Hospital Grade,grounding, Python - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Hospital Grade,grounding, Python - White
15 Amp, 125 Volt, Connector, Straight Blade, Hospital Grade, Grounding, Python, White
Also known as: 078477055199, 8259-V

Specifications

Type: Grounding, Connector, Grounding Clip, Hospital Grade
Volts AC: 120
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Connector, Grounding Clip, Hospital Grade
Amps: 15
Material: Nylon
Volts AC: 120
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)