Power Outlet Panel, 30/20A, 125/250VAC, 3P, Surface Mount, NEMA 3R

Item #: 550026

Cat #: CHU4N7NS

UPC: 782114203743

Sign In or Register to view pricing and more.
Documents & Guides
Unmetered, Power Outlet Panel, Compact, Dual Receptacle, NEMA TT-30R, 5-20R2GFI, 30/20 Amp, 125/250 Volt AC, 2 x Non-GFI Breakers, 3-Pole, 4-Wire, Surface Mount

Overview

Unmetered, Power Outlet Panel, Compact, Dual Receptacle, NEMA TT-30R, 5-20R2GFI, 30/20 Amp, 125/250 Volt AC, 2 x Non-GFI Breakers, 3-Pole, 4-Wire, Surface Mount
Also known as: 782114203743, CHU4N7NS

Specifications

Poles: 3
Family / Style: CH
Mounting: Surface
Volts AC: 125/250
Phase: 1
Amps: 20, 30
NEMA Configuration: 14-50R, TT-30R
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Phase: 1
NEMA Configuration: 14-50R, TT-30R
Family / Style: CH
Volts AC: 125/250
Amps: 20, 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)