Replacement Coil, TeSys D, For LC1D09 - 38 Contactors/CAD Relays, 24VAC 50/60 Hz Coil

Item #: 55001

Cat #: LXD1B7

UPC: 785901467694

Sign In or Register to view pricing and more.
Replacement Coil, TeSys D, For LC1D09 - 38 Contactors/CAD Relays, 24 Volt AC 50/60 Hz Coil

Overview

Replacement Coil, TeSys D, For LC1D09 - 38 Contactors/CAD Relays, 24 Volt AC 50/60 Hz Coil
TeSys D replacement coils are for replacing the operating coil in a TeSys D contactors with 9 amperes to 38 ampere ratings and Tesys D Relays. This coil has an operating voltage of 24 Vac 50/60 Hz. This coil has an inrush consumption rating of 70 VA and a sealed consumpation rating ofd 7 VA. The 60Hz operating range is 85 to 110% of nomial voltage at 60 degrees C. Green Premium compliant (RoHS/REACh).
Also known as: 785901467694, LXD1B7

Specifications

Type: Contactor, Replacement Coil
Size: 1, 00
Mounting: Device
Volts AC Control: 24
Standards: California Proposition 65
Type: Contactor, Replacement Coil
Mounting: Device
Standards: California Proposition 65
Size: 1, 00
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)