16/19 VNTC Type TC-ER Tray Cable, Copper, Shielded, PVC Jacket

Item #: 549897

Cat #: VNTC1619

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, (19) 16 AWG, THHN Insulation, Unshielded, PVC Jacket, UL Type Type TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial

Overview

VNTC Tray Cable, (19) 16 AWG, THHN Insulation, Unshielded, PVC Jacket, UL Type Type TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial
Type TC-ER cable  complies with the crush and impact requirements of metal-clad cable . It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.
Also known as: VNTC1619

Specifications

Jacket: PVC
Conductors: 19
Gauge: 16
Shielding: Shielded
Insulation: PVC
Jacket: PVC
Gauge: 16
Insulation: PVC
Conductors: 19
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)