Junction Box, Hinged, SC, 24x12x10

Item #: 549771

Cat #: C2412

UPC: 785928007606

Sign In or Register to view pricing and more.
Documents & Guides
The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

Overview

The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable
The Stahlin Disconnect Series was designed for use in larger industrial controlsystems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable
Also known as: 785928007606, C2412

Specifications

Depth: 10 in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Height: 24 in
Color: Gray
Material: Fiberglass
Size: 24 x 12 x 10 in
Depth: 10 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Color: Gray
Size: 24 x 12 x 10 in
Width: 12 in
Height: 24 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)