Concept Swing-Out Panel, 16x16

Item #: 54975

Cat #: CSP1616

UPC: 783510119904

Documents & Guides
Concept Swing-Out Panel, Material: Steel, Dimensions: 16" x 16"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concept Swing-Out Panel, Material: Steel, Dimensions: 16" x 16"
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510119904, CSP1616

Specifications

Color: White
Material: Steel
Height: 13.780 in
Finish: Powder Coated
Width: 13.840 in
Color: White
Height: 13.780 in
Width: 13.840 in
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)