700-HK General Purpose Slim Line Relay, 8 Amp Contact, DPDT, 12V DC

Item #: 54953

Cat #: 700-HK32Z12

UPC: 662072478950

Sign In or Register to view pricing and more.
Documents & Guides
ALB 700-HK32Z12 12V DC GP SLI

Overview

ALB 700-HK32Z12 12V DC GP SLI
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK32Z12 from Rockwell Automation® is a 12 V DC general purpose slim line relay. Its specifications include: standard contacts and two changeover contacts (double pole double throw, DPDT) 8 A.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072478950, 700-HK32Z12

Specifications

Poles: 2
Volts DC Control: 12
Type: Relay, Ice Cube, 8-Blade
Mounting: Socket
Amps: 8
Poles: 2
Type: Relay, Ice Cube, 8-Blade
Amps: 8
Volts DC Control: 12
Mounting: Socket

Customer Reviews

No reviews for this product
(0)