This product may not be available in all locations.
2
more

Meter Pak, Branch Unit, 5 - 125A Socket, 800A, 208Y/120VAC, 3PH
Item #: 549509
Cat #: EZMR315125
UPC: 785901402251
Documents & Guides
Meter Pak, Branch Unit, 5 - 125 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 208Y/120 Volt AC, 3-Phase In, 1-Phase Out
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Pak, Branch Unit, 5 - 125 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 208Y/120 Volt AC, 3-Phase In, 1-Phase Out
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. These circuit breakers are to feed downstream type QO or HOM load centers or type NQOD panelboards. This EZMR meter center is for a three phase, 4 wire, 208Y/120 VAC system and has 2P branch circuit breakers. This EZM meter center has 5 ringless sockets without bypass and a 5th jaw. The aluminum main bus ampacity is 800 A. The maximum tenant circuit breaker amperage is 125 A with a 208Y/120 VAC single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 57.12 inches tall, 12.25 inches wide and 7.09 inches deep. This EZMR meter center unit is UL listed.
Also known as: 785901402251, EZMR315125
Specifications
Phase: | 3 |
Sockets: | 5 |
Amps: | 125, 800 |
Mounting: | Surface |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/208Y |
Phase: | 3 |
Amps: | 125, 800 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 5 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)