Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 100A, 3P, 600VAC

Item #: 54949

Cat #: H363DSSPLO

UPC: 785901660798

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Lock-ON Provision

Overview

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Lock-ON Provision
Also known as: 785901660798, H363DSSPLO

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Volts DC: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Amps: 100
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)