3P4W, 30A 600V AC Max, Black Phenolic

Item #: 54944

Cat #: HBL20418

UPC: 783585017457

KEL HBL20418 H/LOCK INLET 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

KEL HBL20418 H/LOCK INLET 3
Also known as: 783585017457, HBL20418

Specifications

Mounting: Screw
Type: Flanged Inlet
Color: Metallic
NEMA Configuration: Non-Nema
Amps: 30
Wattage: 18 kw
Mounting: Screw
Color: Metallic
Amps: 30
Type: Flanged Inlet
NEMA Configuration: Non-Nema
Wattage: 18 kw

Customer Reviews

No reviews for this product
(0)