Auxiliary Contact Block, 6A, 600VAC, Left Mount, 1NO/NC

Item #: 54940

Cat #: GVAN11

UPC: 785901212430

Auxiliary Contact Block, 6 Amp, 600 Volt AC, 2 Pole, Left Side Mount, 1 Normally Open, 1 Normally Closed, Contact, for GV2-3 Manual Starters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Auxiliary Contact Block, 6 Amp, 600 Volt AC, 2 Pole, Left Side Mount, 1 Normally Open, 1 Normally Closed, Contact, for GV2-3 Manual Starters
Also known as: 785901212430, GVAN11

Specifications

Amps: 6
Type: Auxiliary Contact Block, Auxiliary Contact
Poles: 2
Mounting: Left
Volts AC: 600
Standards: California Proposition 65
Amps: 6
Poles: 2
Volts AC: 600
Type: Auxiliary Contact Block, Auxiliary Contact
Mounting: Left
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)