This product may not be available in all locations.

Starter, Full Voltage, Size 00, 120VAC Coil, Eutectic Alloy Overload
Item #: 5494
Cat #: 509-TOD
UPC: 781180249686
Documents & Guides
Starter, Full Voltage, NEMA Size 00, Open, 120 Volt AC Coil, Eutectic Alloy Overload Relay
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Starter, Full Voltage, NEMA Size 00, Open, 120 Volt AC Coil, Eutectic Alloy Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-TOD from Rockwell Automation® is a NEMA enclosed non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180249686, 509-TOD
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Starter, Full Voltage |
Volts AC: | 600 |
Amps: | 9 |
Size: | 00 |
Standards: | Build America Buy America Compliant |
Volts AC Control: | 120 |
Type: | Starter, Full Voltage |
Amps: | 9 |
Standards: | Build America Buy America Compliant |
Poles: | 3 |
Volts AC: | 600 |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)