120V 100A 1P 2W In Kit

Item #: 549380

Cat #: 1K120-1W

UPC: 078477597330

Sign In or Register to view pricing and more.
100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, One Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (1) 100A Split-Core Current Transformers.

Overview

100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, One Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (1) 100A Split-Core Current Transformers.
Series 1000 120V 100A Indor Kit with 1 Split Core, 1P2W, Gray
Also known as: 078477597330, 1K120-1W

Specifications

Volts AC: 120
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 100
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)