
Compression Buttsplice, Aluminum, 2 AWG, CU/AL Rated
Item #: 54935
Cat #: YS2CA1
UPC: 781810756607
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 350 MCM, Coded Brown, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 350 MCM, Coded Brown, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810756607, YS2CA1
Specifications
Color: | Brown |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 350 |
Color: | Brown |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 350 |
Customer Reviews
No reviews for this product
(0)