6 Watt T5 Preheat Fluorescent Bulb

Item #: 549335

Cat #: F6T5/CW-PH-25PK

UPC: 046677114633

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Preheat Lamp, 6W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 295, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 9 in. *Philips Part # 33241-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 6W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 295, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 9 in. *Philips Part # 33241-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.
Also known as: 046677114633, F6T5/CW-PH-25PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 295
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Wattage: 6
Length: 9 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Wattage: 6
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Lumens: 295
Type: Pre-Heat Start
Length: 9 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)