This product has been discontinued.
SafeSite LED Linear Fixture, Explosion-Proof, 4', 78W, 100-277V
Item #: 549319
Cat #: LSD3C4M2PDR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Linear Fixture, Explosion-Proof, 78 Watt, 100-277 Volt, Lumens: 7250, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Tempered Glass lens, 4 feet with drilling rig accessories [CID2, CID1]
Overview
SafeSite LED Linear Fixture, Explosion-Proof, 78 Watt, 100-277 Volt, Lumens: 7250, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Tempered Glass lens, 4 feet with drilling rig accessories [CID2, CID1]
Also known as: LSD3C4M2PDR
Specifications
Wattage: | 78 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Light Technology: | LED |
Wattage: | 78 |
Length: | 4 ft |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)