Decora Switch, 20A, 120/177V, 2-Pole, Light Almond, Back/Side Wired

Item #: 549239

Cat #: 5622-2T

UPC: 078477271063

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Double-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, -Light Almond

Overview

20 Amp, 120/277 Volt, Decora Plus Rocker Double-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, -Light Almond
Also known as: 078477271063, 5622-2T

Specifications

Horsepower: 1, 2
Color: Light Almond
Poles: 2
Mounting: Box
Amps: 20, 16
Material: Thermoplastic
Type: Rocker Switch
Horsepower: 1, 2
Poles: 2
Amps: 20, 16
Type: Rocker Switch
Color: Light Almond
Mounting: Box
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)