20A Commercial Grade Single Decora Receptacle, 5-20R, Light Almond

Item #: 549238

Cat #: 16341-T

UPC: 078477272954

Sign In or Register to view pricing and more.
Documents & Guides
Decora Duplex Receptacle, 20A, 125V, 5-20R, Light Almond, Side Wired, Commercial Grade

Overview

Decora Duplex Receptacle, 20A, 125V, 5-20R, Light Almond, Side Wired, Commercial Grade
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477272954, 16341-T

Specifications

Color: Light Almond
Type: Heavy Duty, Single Receptacle, Self-Grounding, Decora, Straight Blade
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Light Almond
Amps: 20
Volts AC: 125
Type: Heavy Duty, Single Receptacle, Self-Grounding, Decora, Straight Blade
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)