10A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 549205

Cat #: BAB2010

UPC: 786679152409

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

10 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 786679152409, BAB2010

Specifications

Poles: 2
Amps: 10
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)