Auxiliary Contact Block, 6A, 600VAC, Left Mount, 2NO

Item #: 54920

Cat #: GVAN20

UPC: 785901212454

Sign In or Register to view pricing and more.
Auxiliary Contact Block, 6 Amp, 600 Volt AC, 2 Pole, Left Side Mount, 2 Normally Open, Contact, for GV2-3 Manual Starters

Overview

Auxiliary Contact Block, 6 Amp, 600 Volt AC, 2 Pole, Left Side Mount, 2 Normally Open, Contact, for GV2-3 Manual Starters
Also known as: 785901212454, GVAN20

Specifications

Amps: 6
Mounting: Left
Poles: 1
Volts AC: 600
Type: Auxiliary Contact
Standards: California Proposition 65
Amps: 6
Poles: 1
Type: Auxiliary Contact
Mounting: Left
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)