PVC Coated Rigid Conduit, 6", 10' Length

Item #: 549159

Cat #: PRHCONDUIT-6

UPC: 784011200122

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 6" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling

Overview

PVC Coated Conduit, 6" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011200122, PRHCONDUIT-6

Specifications

Color: Gray
Diameter: 6 in
Length: 10 ft
Material: PVC Coated Steel
Color: Gray
Length: 10 ft
Diameter: 6 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)