Incandescent Bulb, G25, 25W, 130V, Gloss White

Item #: 549142

Cat #: A3640

UPC: 045923036408

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 160, Lamp Finish: Gloss White

Overview

Incandescent Bulb, 25 Watt, 130 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 160, Lamp Finish: Gloss White
Also known as: 045923036408, A3640

Specifications

Lumens: 160
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Shape: G25 (Globe)
Light Technology: Incandescent
Lumens: 160
Volts AC: 130
Shape: G25 (Globe)
Base: Medium Screw (E26)
Wattage: 25
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)