Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TEDDICO, Conduit Body, Set Screw C, Length: 5 IN, Width: 1.500 IN, Height: 2.600 IN, Material: Die Cast Aluminum, Package Type: Boxed, Trade Size: 3/4 IN, Cover Material: Stamped Aluminum, Gasket Material: Neoprene
Overview
TEDDICO, Conduit Body, Set Screw C, Length: 5 IN, Width: 1.500 IN, Height: 2.600 IN, Material: Die Cast Aluminum, Package Type: Boxed, Trade Size: 3/4 IN, Cover Material: Stamped Aluminum, Gasket Material: Neoprene
Also known as: 087115755100, 301-CGV
Specifications
Customer Reviews
No reviews for this product
(0)