Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 12VDC, LED Option

Item #: 54898

Cat #: 700-HK32Z12-4

UPC: 662072478967

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 12 Volt DC, Quick Connect Terminations, LED Option

Overview

Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 12 Volt DC, Quick Connect Terminations, LED Option
Also known as: 662072478967, 700-HK32Z12-4

Specifications

Volts DC Control: 24
Poles: 2
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket
Amps: 8
Volts DC Control: 24
Type: 8 Blade, Relay, Ice Cube
Amps: 8
Poles: 2
Mounting: Socket

Customer Reviews

No reviews for this product
(0)