This product may not be available in all locations.
![](https://img.youtube.com/vi/WyoWF7Jkxjc/0.jpg)
![Safety Switch, Double Throw, 30A, 2P, 240VAC, Non-Fused, NEMA 3R Safety Switch, Double Throw, 30A, 2P, 240VAC, Non-Fused, NEMA 3R](https://rexel-cdn.com/products/cutdt221urknps.jpg?i=DCF05E0A-C09C-44DF-B486-2656D93F2852&f=420)
Safety Switch, Double Throw, 30A, 2P, 240VAC, Non-Fused, NEMA 3R
Item #: 548967
Cat #: DT221URK-NPS
UPC: 782114495810
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R, Includes Solid Neutral
Overview
30 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R, Includes Solid Neutral
Also known as: 782114495810, DT221URK-NPS, Transfer Switch
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Poles: | 2 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)