Proximity Sensor, Inductive, 18mm, Stainless Steel, 20-250V AC/DC

Item #: 54892

Cat #: 871TM-B5N18-N3

UPC: 662073893042

Documents & Guides
Proximity Sensor, Inductive, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Bulletin 871TM Tubular Stainless Steel Sensors are ideal for harsh or extremely demanding environments. These sensors resist impact, abrasion and corrosion—to keep things moving where ordinary sensors grind to a halt. This line features full mechanical seals at all barrel openings and full epoxy encapsulation for optimal performance in the toughest environments.
Also known as: 662073893042, 871TM-B5N18-N3

Specifications

Type: Tubular, Inductive, Proximity Sensor
Diameter: 18 mm
Amps: 0.200
Material: Stainless Steel
Range: 5 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Range: 5 mm
Volts AC Range: 20 - 250
Diameter: 18 mm
Material: Stainless Steel
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)