H/lock Conn, 4p5w, 60a 600v

Item #: 54890

Cat #: HBL26516

UPC: 783585017501

Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Hubbellockî, Industrial, Female Connector Body, 600vac, 4-pole5-wire Grounding, Non NEMA, Screw Terminal, Blue

Overview

Locking Devices, Hubbellockî, Industrial, Female Connector Body, 600vac, 4-pole5-wire Grounding, Non NEMA, Screw Terminal, Blue
Also known as: 783585017501, HBL26516

Specifications

Material: Composite
Color: Blue
Size: Standard
NEMA Configuration: Non-Nema
Type: Standard
Amps: 60
Material: Composite
Size: Standard
Type: Standard
Color: Blue
NEMA Configuration: Non-Nema
Amps: 60

Customer Reviews

No reviews for this product
(0)